Motion
BC21-1/2"-10MM-A

RULAND MANUFACTURING CO
BC21-1/2"-10MM-A

Ruland BC21-1/2"-10MM-A - Bellows Coupling, Clamp Style, Bores 0.500"x10mm, OD 1.313"/ 33.3mm, L 1.688"/ 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #05873130
MFR #BC21-1/2"-10MM-A
Your Price$178.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC21-1/2"-10MM-A

Ruland BC21-1/2"-10MM-A - Bellows Coupling, Clamp Style, Bores 0.500"x10mm, OD 1.313"/ 33.3mm, L 1.688"/ 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #05873130
MFR #BC21-1/2"-10MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.69/each(List $214.42)

Overview

Mfr description
BC21-1/2"-10MM-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.3130 in
  • Bore Size
    0.5000 in
  • Torque Capacity
    10 ft-lbs
  • Length Through Bore
    0.8040 in
  • Torsional Stiffness
    400 in-lb/deg
  • Dynamic Torque Non Reversing
    6.80 N-m
  • Series
    BC/MBC
  • Weight
    0.165 lb
  • UPC_NO
    63452914069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought