Motion
66254461059

NORTON ABRASIVES
66254461059

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.8750 in Center Hole, P40 Grit
Mi Item #05873188
MFR #66254461059
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461059

Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.8750 in Center Hole, P40 Grit
Mi Item #05873188
MFR #66254461059

Mfr description
66254461059 NO HUB FLAP WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grade
    Coarse
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254461059
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Norton Blaze
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    66254461059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)