Motion
380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

HUB CITY INC
380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Speed Reducer Side Mount Bracket - Reducer Size: 380, Steel Material
MI ITEM #05873328
MFR #380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Speed Reducer Side Mount Bracket - Reducer Size: 380, Steel Material
MI ITEM #05873328
MFR #380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0229-02956 SIDE MOUNT FLANGE BRACKET KIT

Specifications

  • Bracket Flange Type
    Side Mount Flange Bracket
  • Manufacturer Reducer Size
    382, 385, 3802, 3805
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    380 KIT, SIDE MOUNT (PCX)(BRKT-1PC)
  • CAD Drawing
  • Manufacturer Upc Number
    662798662046
  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    12.00
  • Url Installation Manual
  • Accessory Type
    Worm Gear Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text