Motion
CJ2XL16-125Z
CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
Mi Item #05873540
MFR #CJ2XL16-125Z
Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
Mi Item #05873540
MFR #CJ2XL16-125Z

Mfr description
CJ2XL16-125Z CYL, MICROSPEED, DBL ACT,
  • CJ2, low friction type
  • Mountings: basic, foot, flange, double clevis
  • Bore sizes: 10mm, 16mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.58/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Bracket 1
    Single Foot
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Cylinder Suffix
    Z
  • Mounting Type
    Single foot
  • Options Included
    L (Single Foot Mounting), None (Magnet), Perpendicular To Axis (Head Cover Port Location)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2-Z
  • Special Applications
    Low Speed
  • Type
    Low Speed Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)