Specifications
Dimensions
- Port Sizes1/8 NPTF
Details
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature RangeMaximum of 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Valve FunctionPoppet
Overview
Mfr description
VKF334-3DZ-01T VALVE, SGL SOL, BASE MT