Motion
CDQ2B32-15DZ-F7BVLS

SMC CORP OF AMERICA
CDQ2B32-15DZ-F7BVLS

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05873701
MFR #CDQ2B32-15DZ-F7BVLS
Price$101.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-15DZ-F7BVLS

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05873701
MFR #CDQ2B32-15DZ-F7BVLS

Mfr description
CDQ2B32-15DZ-F7BVLS COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.87/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    F7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)