Motion
7100142247 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7100142247 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #05873828
MFR #7100142247 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142247 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #05873828
MFR #7100142247 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Mfr description
7100142247 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115325045
  • UPC_NO
    00051115325045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)