Specifications
Dimensions
- Container Size1/2 lb
Details
- Anti-Seize TypeNonmetallic
- CertificationMIL-PRF-907F
- Container TypeCan
- Max Operating Temperature2400 °F
- Min Operating Temperature-10 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)