Motion
7010326612

3M
7010326612

Fibre Grinding Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Red Color
Mi Item #05874015
MFR #7010326612
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326612

Fibre Grinding Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36+ Grit, Red Color
Mi Item #05874015
MFR #7010326612

Mfr description
28107 982C 4" FIBER DISC TN QC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Light Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fibre
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    TN
  • Grit Number
    36+
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440234593
  • Manufacturer Upc Number
    00051141281070
  • Material Application
    Carbon Steel
  • Max Rpm
    15000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141281070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)