Motion
1044458

SICK INC
1044458

1044458
Mi Item #05874154
MFR #1044458
Price$175.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1044458

1044458
Mi Item #05874154
MFR #1044458

Mfr description
1044458 MZT8-03VPS-KP0 CYLINDER SENSOR
  • Can be used in temperatures up to 100°F
  • Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor
  • Increases machine performance thanks to precise, single switching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.89/each

Specifications

Details

  • Features & Benefits
    • Can be used in temperatures up to 100°F • Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor • Increases machine performance thanks to precise, single switching • Quick and easy mounting using Allen® wrench or flat head screwdriver • PNP or NPN switching output, PUR or PVC cable, M8 or M12 connection can be selected • Can be used in all cylinders, linear slides, and grippers with T-slots and with many round body, tie-rod and dove-tail groove cylinders using an adapter • Saves time during initial installation and when replacing the device, as the sensor is very easy to insert in the slot from above • Resistant to shocks and vibrations and therefore does not move out of position in the slot
  • Product Type
    Magnetic Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)