Motion
UCFT205-25MM
Flange-Mount Housing - 7/8 in Bore
Mi Item #05874360
MFR #UCFT205-25MM
Price$42.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 7/8 in Bore
Mi Item #05874360
MFR #UCFT205-25MM

Mfr description
UCFT205-25MM 2-BOLT FLANGE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.26/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in

Details

  • Manufacturer Catalog Number
    2101028251
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)