Motion
RB125BL
Hose End - 1.2500 in, Boss-Lock Female Coupler, x 1-1/4 in, Male NPT, Straight, Cam, Groove Seal
Mi Item #05874671
MFR #RB125BL
Price$202.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.2500 in, Boss-Lock Female Coupler, x 1-1/4 in, Male NPT, Straight, Cam, Groove Seal
Mi Item #05874671
MFR #RB125BL

Mfr description
RB125BL IND HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.55/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1-1/4 in
  • Size
    1.2500 in
  • Thread Size
    1-1/4 NPT
  • Weight
    1.52 lbs

Details

  • Additional Details
    Boss-Lock cam arms, Supplied with pull-ring safety clips
  • Application
    Designed for use with liquids
  • Body Material
    316 Stainless Steel
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type B Female Coupler x Male Thread
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Cam and Groove
  • For Use With
    Liquid, bulk handling, low pressure air
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Coupling
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Cam, Groove
  • Standards Met
    A-A-59326D
  • Style
    Straight
  • Type
    Type B Coupler x Male NPT
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)