1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RAMSEY PRODUCTS CORP
RP 303
Silent Chain - RamPower Chain, Center Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #
05874683
MFR #
RP 303
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
RAMSEY PRODUCTS CORP RP 303
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAMSEY PRODUCTS CORP
RP 303
Silent Chain - RamPower Chain, Center Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #
05874683
MFR #
RP 303
Mfr description
RP303 CHAIN
RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
Price per foot
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Overall Width
0.7500 in
Overall Length
10 ft
Pitch
0.3750 in
Weight
0.7 lbs/ft
Details
Chain Construction
Center Guide
Chain Type
RamPower
Material
Steel
Working Load Capacity
5625 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items