Motion
SL122TWH2X000600
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #05874711
MFR #SL122TWH2X000600
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #05874711
MFR #SL122TWH2X000600

Mfr description
SL122TWH2X000600 2X WHITE COVERALL
  • Taped Seams
  • Attached Hood
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Chest Size
    44-1/4 to 47-3/4 in, 112.4 to 121.3 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 6-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    2 ft 4-3/4 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Attached Socks, Storm Flap with Adhesive Closure, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Attached Socks, Elastic Wrists, Pin Lock Slider Zipper Pull, Storm Flap with Adhesive Closure, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous Remediation, Nuclear Environments, Waste Management
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Socks
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 4000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)