Motion
F4B-SXR-104S

DODGE
F4B-SXR-104S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip w/ Steel Flinger Seal
Mi Item #05874829
MFR #F4B-SXR-104S
Price$203.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SXR-104S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip w/ Steel Flinger Seal
Mi Item #05874829
MFR #F4B-SXR-104S

Mfr description
F4BSXR104S FLG BRG #064929
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.39/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.7700 in
  • Length Through Bore
    1.7700 in
  • Overall Height  
    1.8100 in
  • Overall Length Diameter  
    4.2500 in
  • Weight
    3.2 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubricant
    Unirex N2
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    064929
  • Manufacturer Upc Number
    782476193805
  • Max Rpm
    6500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip w/ Steel Flinger
  • Series
    206
  • Type Of Bearing
    Ball
  • UPC_NO
    782476193805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)