Specifications
Dimensions
- Pump Size1 in
Details
- Description KeywordFor 1 in Husky® 1050 Pumps
- Diaphragm MaterialGeolast®
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955260610
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)