Motion
1JC1200
Medium Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #05874999
MFR #1JC1200
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Weight - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #05874999
MFR #1JC1200

Mfr description
1JC1200 LARGE STRING KNIT GLOVE
  • Knit Wrist With Color-Coded Hem
  • Regular Weight, 100% Unbleached Cotton
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Knit Wrist, Reversible, Seamless Knit, Washable
  • Anti Slip Grip
    No
  • Application
    General Assembly, Food Processing, Warehousing and Package Handling, Parts Handling
  • Back Material
    Cotton & Cotton Blend
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    100% COTTON REVERSIBLE STRING KNIT WITH COLOR CODED HEM
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Medium Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Reversible
  • Hand Type
    Reversible
  • Industry Use
    Food Processing, Warehousing, Assembly
  • Knit Gauge
    7
  • Laundering Capability
    Machine Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Knit
  • Manufacturer Catalog Number
    1 JC1200
  • Manufacturer Upc Number
    072874027568
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Purpose
  • Seamless
    Yes
  • Spec Sheet
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    072874027568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)