Motion
16840
6840 Regular Black 2-Layer Econo Winter Liner
MI ITEM #05875057
MFR #16840
Your Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6840 Regular Black 2-Layer Econo Winter Liner
MI ITEM #05875057
MFR #16840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.68/each(List $8.84)

Overview

Mfr description
6840 2-LAYER ECONO WINTER LINER, BLACK,
  • The N-Ferno® 6840 Winter Hard Hat Liner has 2 layers of insulation with a polyester shell and a soft polyester fleece lining for exceptional warmth. This lightweight thermal liner is chin-length to keep head and ears covered and fits comfortably under helmets or hard hats without feeling too bulky. The PU coated 100% polyester outer shell is water-resistant and provides a durable finish that resists corrosion and abrasion. The 100% polyester fleece lining is soft to the touch for comfortable all-day wear. A hook & loop chin strap comfortably secures this winter liner, while four exterior hook & loop straps attach to the interior of a hard hat for a secure attachment and added warmth in extreme work environments. This hard hat winter liner has an elastic strip on the forehead area to keep the liner snug against the face to trap body heat and keep cold out.

Specifications

  • Color
    Black
  • Size
    Regular
  • Description
    6840 Regular Black 2-Layer Econo Winter Liner
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Series
    Thermal Liners
  • UPC_NO
    720476168409
  • Weight
    0.11 lb
  • Width
    0.5 in
  • Length
    9 in
  • Country of Origin
    IDN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought