Motion
7203DF

NTN
7203DF

Duplex Angular Contact Bearing - Face to Face, 17 mm Bore, 40 mm OD, 24 mm Width, 30 ° Contact Angle, Open
Mi Item #05875411
MFR #7203DF
Price$197.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7203DF

Duplex Angular Contact Bearing - Face to Face, 17 mm Bore, 40 mm OD, 24 mm Width, 30 ° Contact Angle, Open
Mi Item #05875411
MFR #7203DF

Mfr description
7203DF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.99/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.29 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7203DF BRG
  • Duplex Type
    Face to Face
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359437591
  • Max Rpm
    21000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Maximum RPM (Oil)
    21000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19400 N
  • Radial Static Load Capacity
    13200 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)