Motion
5.03.09 D 10 P /-V

HYDAC CORP
5.03.09 D 10 P /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Polyester, 10 micron
Mi Item #05875514
MFR #5.03.09 D 10 P /-V
Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 10 P /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Polyester, 10 micron
Mi Item #05875514
MFR #5.03.09 D 10 P /-V

Mfr description
5.03.09 D 10 P /-V
  • HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.02/each

Specifications

Dimensions

  • Length
    9 in | 229.5 mm
  • Outside Diameter
    3.9 in | 100 mm
  • Overall Length
    9 in

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    10 micron
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)