Motion
JSCVM10T

PROTO TOOLS
JSCVM10T

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/4 in OAL
MI ITEM #05875532
MFR #JSCVM10T
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM10T

Combination Wrench - 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6-1/4 in OAL
MI ITEM #05875532
MFR #JSCVM10T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.66/each

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Head Thickness
    1/8 in
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6-1/4 in
  • Weight
    0.12 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114664

Overview

Mfr description
JSCVM10T RATCHETING COMBO WRENCH 12PT.
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • 12 point box end fits 4, 6 and 12 point fasteners.
  • The wrench self aligns with the fastener.
  • Full polish finish provides corrosion resistance and easy to clean surfaces.
  • The box end is countersunk for easy application to the fastener.
  • 15° angled offset helps keep shank clear of obstructions.
  • Anti-Slip Design (ASD) open end.
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
  • Box ends incorporate the TorquePlus™ system.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought