Motion
84933N
Socket Set - 1/2 in Drive Size
MI ITEM #05875726
MFR #84933N
Price$249.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #05875726
MFR #84933N

Mfr description
84933N 25 PC. 1/2" DRIVE 6 POINT METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.53/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    36 mm
  • Min Size
    31 mm
  • Size Range
    36.0 mm, 8.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    25
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard
  • UPC_NO
    099575849336
  • Warranty
    Manufacturer's Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)