Motion
KT283417C3
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 17 mm Width
MI ITEM #05875837
MFR #KT283417C3
Your Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 17 mm Width
MI ITEM #05875837
MFR #KT283417C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.79/each(List $23.91)

Overview

Mfr description
KT283417C3 CAGED ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    20300 N
  • Static Load Capacity
    29900 N
  • Max Rpm
    18000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283417C3
  • Weight
    50.71 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT283417C3 Needle Roller Bearing features a 28 mm bore diameter, 35 mm outside diameter, 17 mm overall width, and 50.71 lb weight, making it suitable for demanding gear drives, mining equipment, and industrial rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text