Motion
WT8551A018MS

ASCO
WT8551A018MS

Solenoid Valve - 110 V ac, 120 V ac, 4 way
Mi Item #05875900
MFR #WT8551A018MS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
WT8551A018MS

Solenoid Valve - 110 V ac, 120 V ac, 4 way
Mi Item #05875900
MFR #WT8551A018MS

Mfr description
WT8551A018MS 120V AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Solenoid
  • Body Material
    Black Anodized Aluminum
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Valve Functionality
    4 way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)