Overview
Mfr description
INS-PS-104 INSERT BRG
Specifications
- Bore Diameter
- Bore TypeStraight
- Manufacturer Catalog Number032877
- Shaft Diameter1.2500 in
- Type Of BearingJournal
- Product TypePlain Sleeve Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data