Motion
8941077826
Air Impact Wrenche & Ratchet - CP7782, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 1480 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #05876016
MFR #8941077826
Price$1,080.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7782, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 1480 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #05876016
MFR #8941077826

Mfr description
CP7782-6 IMPACT WRENCH
  • 1,920 ft.lbs ( 2,600 Nm) of max torque in reverse position for high productivity
  • Metal housing and pinless closed reinforced rocking dog impact mechanism for high durability
  • Power control regulators at the rear of the unit with 3 reverse and 3 forward positions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,080.37/each

Specifications

Dimensions

  • Blows per Minute
    500 bpm
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    20.4700 in
  • Torque
    1480 ft-lbs

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451701338
  • Material
    Aluminum
  • Maximum Speed
    5200 rpm
  • Product Types
    Impact wrench
  • Reverse Torque
    1920 ft-lbf
  • Series
    CP7782
  • Working Torque
    1480 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)