Overview
Mfr description
MFLC-11-Z7/9FT
Specifications
- Length9 ft.
- Housing MaterialHigh-Impact Nylon
- ColorRed
- Standards MetOSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
- Number Of Legs2
- Weight4.9 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data