Overview
Mfr description
MDBBD80-100-HN CYL, TIE ROD, END LOCK
- End lock type air cylinder
- 6 bore sizes available: 32mm ~ 100mm
- 7 mounting styles available
- Double acting , single rod
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke100 mm
- SeriesMB
- Made to OrderYes
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data