Motion
C133M-260x325
Keyless Locking Assembly - Metric - 260 mm Bore, 325 mm OD, 3.5040 in Length, Steel
MI ITEM #05884163
MFR #C133M-260x325
List Price$4,423.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 260 mm Bore, 325 mm OD, 3.5040 in Length, Steel
MI ITEM #05884163
MFR #C133M-260x325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,423.11/each for your price

Overview

Mfr description
C133M-260MM X 325MM LOCKING ASSEMBLY
  • Single-Taper
  • Self-Centering Design with Mounting Flange
  • For Use in Through-Bored Components
  • Mounted Component Remains Fixed Axially During Installation

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    80904 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    18
  • Screw Thread Size
    M16 x 45
  • Series
    C133
  • Weight
    36 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861058374
  • UPC_NO
    044861058374
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text