Motion
KWVE 35BL V1 G3

INA (SCHAEFFLER)
KWVE 35BL V1 G3

Standard Ball Carriage Profile Rail - Series: KUVE, Long Body, 48 mm High, 100 mm Wide, 145 mm Long
MI ITEM #05884172
MFR #KWVE 35BL V1 G3
Price$760.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE 35BL V1 G3

Standard Ball Carriage Profile Rail - Series: KUVE, Long Body, 48 mm High, 100 mm Wide, 145 mm Long
MI ITEM #05884172
MFR #KWVE 35BL V1 G3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$760.25/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    145 mm
  • Overall Width
    100 mm

Details

  • Accuracy Class
    G3
  • Ball Options
    Full Complement
  • Block Type
    Long Body
  • Dynamic Load Capacity
    47500 N, 10678.42 lbf
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KUVE
  • Static Load Capacity
    100000 N, 22480.89 lbf

Overview

Mfr description
KWVE35-B-L-V1-G3 CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought