Motion
2SHDM2
SHD-Series Pneumatic Socket - Aluminum Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #05884256
MFR #2SHDM2
Price$16.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHD-Series Pneumatic Socket - Aluminum Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #05884256
MFR #2SHDM2

Mfr description
2SHDM2 QUICK COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.56/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.22 in

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum
  • Burst Pressure
    6500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Material
    Aluminum
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)