Motion
2018412114R
Reciprocating Saw Blades - Bi-Metal, Standard/Straight Back, TPI: 14, 1/2 in Shank Size, 12.0000 in Long
MI ITEM #05884257
MFR #2018412114R
Price$7.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blades - Bi-Metal, Standard/Straight Back, TPI: 14, 1/2 in Shank Size, 12.0000 in Long
MI ITEM #05884257
MFR #2018412114R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.62/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Shank Size
    1/2 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Application
    Medium Metal
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Cutting Material
    Bi-Metal
  • Manufacturer Upc Number
    082472201840
  • Package Quantity
    5 Per Pack
  • Shape Design
    Standard/Straight Back
  • Tpi
    14
  • UPC_NO
    082472201840

Overview

Mfr description
2018412114R RECIP BLADE 12X1X.042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought