Motion
SQ2231DN-51-C4-Q

SMC CORP OF AMERICA
SQ2231DN-51-C4-Q

Valve, Double, Plug-In
MI ITEM #05884306
MFR #SQ2231DN-51-C4-Q
Price$87.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2231DN-51-C4-Q

Valve, Double, Plug-In
MI ITEM #05884306
MFR #SQ2231DN-51-C4-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.02/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    SQ
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Overview

Mfr description
SQ2231DN-51-C4-Q VALVE, DBL, PLUG-IN,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought