Specifications
Dimensions
- Orifice Size5/16 in
- Port Size1/4 NPT
Details
- ActuationPiloted Solenoid
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv1.20 Cv
- Series210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)