Motion
EP206-B00-ENR0

CONTROL TECHNIQUES
EP206-B00-ENR0

Nidec Servo Drive - Input Phase 1, Supply Voltage 20/264 V ac, IP 20 Rating, 50/60 Hz, Servo Control
MI ITEM #05884605
MFR #EP206-B00-ENR0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
EP206-B00-ENR0

Nidec Servo Drive - Input Phase 1, Supply Voltage 20/264 V ac, IP 20 Rating, 50/60 Hz, Servo Control
MI ITEM #05884605
MFR #EP206-B00-ENR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EP206-B00-ENR0, EPSILON EP BASE SERV DRV
  • Motion Made EasyTM Base Servo Drive

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    20/264 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Servo Control
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Horsepower Rating Heavy Duty
    2 hp
  • Output Current Heavy Duty
    6.5 A
  • Peak Current Heavy Duty
    13 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    8.1 in x 2.1 in x 5.2 in
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    5
  • Number Of Safety Inputs Sto
    0
  • Configurable Digital Inputs Outputs
    0
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    3
  • Number of Relays
    0
  • Feedback Type
    Incremental Encoder
  • Mounting Type
    Surface
  • Keypad / Display
    Standard
  • PI / PID Controller
    PI Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    0
  • Encoder Connection
    Standard
  • Typical Application
    Packaging, pick-and-place, glue depositing, x-y cutting tables
  • Series
    Epsilon EP
  • Weight
    4.2 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E58592
  • Standards Met
    UL508C, EN61800-3:1997, EN61800-5-1:2003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought