Specifications
Dimensions
- Overall Dimensions1 in x 2.6 in x 3.8 in
- Weight0.2 lb
Details
- Accessory TypeSI Option Module
- Agency ListingcULus File E171230
- Feedback TypeIncremental Encoder, Absolute Encoder
- Mounting TypeSI Port
- Product TypeDrive Options & Accessories
- Pulse Train Input CapabilityPulse Train Input
- Standard Operating Temperature Range-4 to +104 °F
- Standards MetUL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
- Warranty2 Years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)