Overview
Mfr description
M300-01200033A10101AB100, UNIDRIVE M300
- General Pupose AC Drive with Safe Torque Off
Specifications
- Number Of Input Phases1 ph
- Drive Supply Voltage200/240 V ac
- Horsepower Rating Normal Duty3/4 hp
- Output Current Normal Duty3.3 A
- Product TypeAC Variable Frequency & Servo Drives
- Operation ModeFrequency Control, Open Loop Vector Control, Rotor Flux Control
- Enclosure TypeIP20
- Enclosure RatingIP 20
- Horsepower Rating Heavy Duty3/4 hp
- Output Current Heavy Duty3.3 A
- Peak Current Normal Duty5 A
- Peak Current Heavy Duty5.9 A
- Input Frequency Rating50/60 Hz
- Overall Dim Height Width Depth6.3 in x 3.0 in x 5.1 in
- Standard Operating Temperature Range-4 to +104 °F
- Number Of Analog Inputs2
- Number Of Digital Inputs4
- Number Of Safety Inputs Sto2
- Configurable Digital Inputs Outputs1
- Number Of Analog Outputs1
- Number Of Digital Outputs0
- Number of Relays1
- Mounting TypeSurface
- Keypad / DisplayStandard
- PI / PID ControllerPID Controller
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Number Of Option Slots0
- Compatible AccessoriesBackup, Communications
- Serial Communication OptionsModbus RTU
- Backup Option CardsAI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
- Communications Option CardsAI-485-ADAPTOR
- Remote KeypadRemote-Keypad, Remote-Keypad-RTC
- Typical ApplicationFans, Pumps, Conveyors, Compressors
- SeriesUnidrive M
- Weight1.7 lbs
- Warranty2 Years
- Agency ListingcULus File E171230, TUV #01/205/5383.00/14
- Standards MetUL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data