Overview
Mfr description
M100-04200176A10101AB100, UNIDRIVE M100
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage200/240 V ac
- Horsepower Rating Normal Duty5 hp
- Output Current Normal Duty17.6 A
- Product TypeAC Variable Frequency & Servo Drives
- Operation ModeFrequency Control, Open Loop Vector Control
- Enclosure TypeIP20
- Enclosure RatingIP 20
- Horsepower Rating Heavy Duty5 hp
- Output Current Heavy Duty17.6 A
- Peak Current Normal Duty26.4 A
- Peak Current Heavy Duty26.4 A
- Input Frequency Rating50/60 Hz
- Overall Dim Height Width Depth10.9 in x 4.5 in x 6.9 in
- Standard Operating Temperature Range-4 to +104 °F
- Number Of Analog Inputs1
- Number Of Digital Inputs3
- Number Of Safety Inputs Sto0
- Configurable Digital Inputs Outputs1
- Number Of Analog Outputs0
- Number Of Digital Outputs0
- Number of Relays1
- Mounting TypeSurface
- Keypad / DisplayStandard
- Pulse Train Output CapabilityYes
- Number Of Option Slots0
- Compatible AccessoriesBackup
- Backup Option CardsAI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
- Typical ApplicationFans, Pumps, Conveyors, Compressors
- SeriesUnidrive M
- Weight6.9 lbs
- Warranty2 Years
- Agency ListingcULus File E171230
- Standards MetUL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data