Motion
SBP11-48.0-060-250-15-300-048-NO-ST

NEXEN GROUP
SBP11-48.0-060-250-15-300-048-NO-ST

Pneumatic Servo Motor Brake - SBP11 Series, Spring Actuated, Air Returned, 48 mm Input Shaft Diameter, 48 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 11
MI ITEM #05885279
MFR #SBP11-48.0-060-250-15-300-048-NO-ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP11-48.0-060-250-15-300-048-NO-ST

Pneumatic Servo Motor Brake - SBP11 Series, Spring Actuated, Air Returned, 48 mm Input Shaft Diameter, 48 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish, Size 11
MI ITEM #05885279
MFR #SBP11-48.0-060-250-15-300-048-NO-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
965205-SERVO BRAKE, BORE SIZE 48 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    48 mm
  • Output Shaft Diameter
    48 mm
  • Output Shaft Length
    60 mm
  • Input Pilot O.D.
    250 mm
  • Output Pilot O.D.
    250 mm
  • Input Bolt Circle
    300 mm
  • Output Bolt Circle
    300 mm
  • Brake Size
    11
  • Port Size
    1/8 NPT
  • Series
    SBP11
  • Max Rpm
    5000 rpm
  • Bore Type
    Straight
  • Finish
    Black Acrylic Paint
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    IEC
  • Overhung Load Capacity
    112 N
  • Shaft Inertia
    0.00404 kg/cm²
  • Torsional Stiffness
    216000 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    100 N-m
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    4.4 bar
  • Coupling Type
    Clamp Collar
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Includes quick exhaust valve for improved engagement response.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284337304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought