Motion
SBP3-16.0-040-080-07-100-16.0-NO-ST

NEXEN GROUP
SBP3-16.0-040-080-07-100-16.0-NO-ST

Servo Motor Brakes - 16 mm Input Shaft Diameter, 16 mm Output Shaft Diameter, 10000 RPM Max, Black Anodized Finish
MI ITEM #05885284
MFR #SBP3-16.0-040-080-07-100-16.0-NO-ST
List Price$3,282.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP3-16.0-040-080-07-100-16.0-NO-ST

Servo Motor Brakes - 16 mm Input Shaft Diameter, 16 mm Output Shaft Diameter, 10000 RPM Max, Black Anodized Finish
MI ITEM #05885284
MFR #SBP3-16.0-040-080-07-100-16.0-NO-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,282.83/each for your price

Overview

Mfr description
964730-SERVO BRAKE, BORE SIZE 16 MM
  • Spring Engaged Servo Motor Brake With True Zero Backlash
  • Spring Engaged, Zero Backlash, Low Inertia, 20-50% More Torque Than Competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    16 mm
  • Output Shaft Diameter
    16 mm
  • Output Shaft Length
    40 mm
  • Input Pilot O.D.
    80 mm
  • Output Pilot O.D.
    80 mm
  • Input Bolt Circle
    90-109 mm
  • Output Bolt Circle
    100-109 mm
  • Port Size
    1/8 NPT
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Anodized
  • Shaft Inertia
    0.00005 kg/m²
  • Torsional Stiffness
    5700 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Approximate Engagement Response Time
    12 ms
  • Approximate Release Response Time
    75 ms
  • Max Pressure
    5.5 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar
  • Ratings
    IP67, CE And RoHS
  • Manufacturer Product Page
  • Overall Length
    83.7 mm
  • Width
    92.0 mm
  • Min Static Brake Torque
    8 N-m
  • Temperature Range
    32-150 °F
  • Manufacturer Upc Number
    662284341370
  • UPC_NO
    662284341370
  • Brake Series
    SBP
  • Backlash
    0.00°
  • Air Chamber Volume
    9.200 cc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text