Motion
SBP5-24.0-050-110-12.0-165-24.0-NO-

NEXEN GROUP
SBP5-24.0-050-110-12.0-165-24.0-NO-

Pneumatic Servo Motor Brake - SBP05 Series, Spring Actuated, Air Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 5
MI ITEM #05885295
MFR #SBP5-24.0-050-110-12.0-165-24.0-NO-
List Price$5,837.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP5-24.0-050-110-12.0-165-24.0-NO-

Pneumatic Servo Motor Brake - SBP05 Series, Spring Actuated, Air Returned, 24 mm Input Shaft Diameter, 24 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish, Size 5
MI ITEM #05885295
MFR #SBP5-24.0-050-110-12.0-165-24.0-NO-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,837.57/each for your price

Overview

Mfr description
964934-SERVO BRAKE, BORE SIZE 24 MM
  • Spring engaged
  • Zero backlash
  • Low inertia
  • 20-50% more torque than competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    24 mm
  • Output Shaft Diameter
    24 mm
  • Output Shaft Length
    50 mm
  • Input Pilot O.D.
    110 mm
  • Output Pilot O.D.
    110 mm
  • Input Bolt Circle
    145 mm
  • Output Bolt Circle
    165 to 186 mm
  • Brake Size
    5
  • Port Size
    1/8 NPT
  • Series
    SBP05
  • Max Rpm
    10000 rpm
  • Bore Type
    Straight
  • Finish
    Black Anodized
  • Mounting Configuration
    Square Flange
  • Function
    Stopping & Holding
  • Actuation
    Spring
  • Return Type
    Air
  • Frame Type
    IEC
  • Overhung Load Capacity
    1700 N
  • Shaft Inertia
    11.40 kg/cm²
  • Torsional Stiffness
    22562 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Static Torque Capacity
    45 N-m
  • Approximate Engagement Response Time
    60 ms
  • Approximate Release Response Time
    100 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Coupling Type
    Clamp Collar with keyway
  • Recommended Control
    964650
  • Ratings
    IP67, CE, And RoHS
  • Additional Details
    Unit has an atypical input mounting bolt circle and keyed input with clamp collar. Includes quick exhaust valve for improved engagement response.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284339612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text