Motion
SBP7-38.0-080-180-15-215-038-NO-STD

NEXEN GROUP
SBP7-38.0-080-180-15-215-038-NO-STD

Servo Motor Brakes - 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 RPM Max, Black Acrylic Paint Finish
MI ITEM #05885298
MFR #SBP7-38.0-080-180-15-215-038-NO-STD
List Price$5,288.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP7-38.0-080-180-15-215-038-NO-STD

Servo Motor Brakes - 38 mm Input Shaft Diameter, 38 mm Output Shaft Diameter, 5000 RPM Max, Black Acrylic Paint Finish
MI ITEM #05885298
MFR #SBP7-38.0-080-180-15-215-038-NO-STD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,288.29/each for your price

Overview

Mfr description
965019-SERVO BRAKE, BORE SIZE 38 MM
  • Spring Engaged Servo Motor Brake With True Zero Backlash
  • Spring Engaged, Zero Backlash, Low Inertia, 20-50% More Torque Than Competition

Specifications

  • Engagement/Release
    Spring/Air
  • Input Bore Diameter
    38 mm
  • Output Shaft Diameter
    38 mm
  • Output Shaft Length
    80 mm
  • Input Pilot O.D.
    180 mm
  • Output Pilot O.D.
    180 mm
  • Input Bolt Circle
    215 mm
  • Output Bolt Circle
    200 mm
  • Port Size
    1/8 NPT
  • Max Rpm
    5000 rpm
  • Bore Type
    Straight
  • Finish
    Black Acrylic Paint
  • Shaft Inertia
    0.00362 kg/m²
  • Torsional Stiffness
    98700 N-m/rad
  • Open Or Enclosed Design
    Enclosed
  • Approximate Engagement Response Time
    85 ms
  • Approximate Release Response Time
    145 ms
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    3.9 bar
  • Coupling Type
    Clamp Collar
  • Ratings
    IP67, CE And RoHS
  • Manufacturer Product Page
  • Overall Length
    102.3 mm
  • Width
    192.0 mm
  • Min Static Brake Torque
    87 N-m
  • Temperature Range
    32-150 °F
  • Manufacturer Upc Number
    662284334587
  • UPC_NO
    662284334587
  • Brake Series
    SBP
  • Backlash
    0.00°
  • Air Chamber Volume
    48.834 cc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought