Motion
966195
Rod Lock Sensor - For Use With Rod Locks, T-Slot with Locking Screw, -25 to 70 °C Temperature Range, Magneto - Resistive Sensor
Mi Item #05885301
MFR #966195
Price$364.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Lock Sensor - For Use With Rod Locks, T-Slot with Locking Screw, -25 to 70 °C Temperature Range, Magneto - Resistive Sensor
Mi Item #05885301
MFR #966195

Mfr description
966195 SENSOR,RL,PROXIMITY,PNP
  • Easy installation
  • LED indicates state
  • Senses rod lock actuating piston location
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.84/each

Specifications

Dimensions

  • Cable Length
    7 m

Details

  • Additional Details
    Can be tied into control systems to ensure locked or unlocked status. Does not guarantee rod lock holding if rod lock or rod are damaged.
  • Contact Rating
    Sourcing PNP Normally Open
  • For Use With Series
    Rod Locks
  • Function
    Rod Lock Sensor
  • Input Power
    10 - 30 V dc
  • Manufacturer Product Page
  • Mounting Style
    T-Slot with Locking Screw
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    IP67, CE, and RoHS
  • Sensor Type
    Magneto - Resistive
  • Series
    PNP Proximity Sensor
  • Temperature Range
    -25 to 70 °C
  • UPC_NO
    662284337373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)