Motion
RB20B-S/P-S-SBC-SBG

NEXEN GROUP
RB20B-S/P-S-SBC-SBG

968188 Profile Rail Brake - RB20B, 20 mm Rail Size, Fits SBG Series Rails, 180 lbs Holding Force, Spring/Air, M5 x 0.8 Port Size
Mi Item #05885305
MFR #RB20B-S/P-S-SBC-SBG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RB20B-S/P-S-SBC-SBG

968188 Profile Rail Brake - RB20B, 20 mm Rail Size, Fits SBG Series Rails, 180 lbs Holding Force, Spring/Air, M5 x 0.8 Port Size
Mi Item #05885305
MFR #RB20B-S/P-S-SBC-SBG

Mfr description
968188-RAIL BRAKE FOR SBC-SBG 20 MM RAIL
  • Large friction facing contact area for consistent performance and low rail wear
  • Field serviceable friction facing replacement
  • Ideal for power-off, e-stop and holding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    180 lbs
  • Max Backlash At Full Brake Force
    0.005 in
  • Overall Height
    1.004 in
  • Overall Length
    3.030 in
  • Overall Width
    2.539 in
  • Port Size
    M5x0.8
  • Rail Size
    20 mm
  • Weight
    2.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Not for use in cyclic dynamic braking applications.
  • Air Chamber Volume
    4.700 cm³
  • Approximate Engagement Response Time
    0.044 sec
  • Brake Series
    RB20B
  • Engagement/Release
    Spring/Air
  • Facing Kit
    968319
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Life Rating
    More than 1,000,000 static holding cycles
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mass
    1.367 lbs
  • Max Pressure
    116 psi
  • Minimum Release Pressure
    80 psi
  • Rail Carriage Manufacturer
    SBC
  • Rail Series
    SBG
  • Ratings
    CE & RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)