Motion
RB25B-S/P-S-THK-SRG

NEXEN GROUP
RB25B-S/P-S-THK-SRG

968126 Profile Rail Brake - RB25B, 25 mm Rail Size, Fits SRG Series Rails, 225 lbs Holding Force, Spring/Air, M5 x 0.8 Port Size
MI ITEM #05885314
MFR #RB25B-S/P-S-THK-SRG
Price$1,834.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RB25B-S/P-S-THK-SRG

968126 Profile Rail Brake - RB25B, 25 mm Rail Size, Fits SRG Series Rails, 225 lbs Holding Force, Spring/Air, M5 x 0.8 Port Size
MI ITEM #05885314
MFR #RB25B-S/P-S-THK-SRG

Mfr description
968126-RAIL BRAKE FOR THK-SRG 25 MM RAIL
  • Large friction facing contact area for consistent performance and low rail wear
  • Field serviceable friction facing replacement
  • Ideal for power-off, e-stop and holding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.04/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    225 lbs
  • Max Backlash At Full Brake Force
    0.008 in
  • Overall Height
    1.181 in
  • Overall Length
    3.190 in
  • Overall Width
    2.736 in
  • Port Size
    M5x0.8
  • Rail Size
    25 mm
  • Weight
    2.20 lbs

Details

  • 2D Drawing
  • Additional Details
    Not for use in cyclic dynamic braking applications.
  • Air Chamber Volume
    6.800 cm³
  • Approximate Engagement Response Time
    0.050 sec
  • Brake Series
    RB25B
  • Engagement/Release
    Spring/Air
  • Facing Kit
    968323
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Life Rating
    More than 1,000,000 static holding cycles
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mass
    1.86 lbs
  • Max Pressure
    125 psi
  • Minimum Release Pressure
    80 psi
  • Rail Carriage Manufacturer
    THK
  • Rail Series
    SRG
  • Ratings
    CE & RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)