Motion
RB35B-S/P-S-NOOK-NH

NEXEN GROUP
RB35B-S/P-S-NOOK-NH

968198 Profile Rail Brake - RB35B, 35 mm Rail Size, Fits NH Series Rails, 360 lbs Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #05885315
MFR #RB35B-S/P-S-NOOK-NH
Price$2,313.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RB35B-S/P-S-NOOK-NH

968198 Profile Rail Brake - RB35B, 35 mm Rail Size, Fits NH Series Rails, 360 lbs Holding Force, Spring/Air, M6 x 1.0 Port Size
Mi Item #05885315
MFR #RB35B-S/P-S-NOOK-NH

Mfr description
968198-RAIL BRAKE-NOOK-N35 35MM RAIL
  • Large friction facing contact area for consistent performance and low rail wear
  • Field serviceable friction facing replacement
  • Ideal for power-off, e-stop and holding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,313.28/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    360 lbs
  • Max Backlash At Full Brake Force
    0.008 in
  • Overall Height
    1.575 in
  • Overall Length
    4.173 in
  • Overall Width
    3.917 in
  • Port Size
    M6x1.0
  • Rail Size
    35 mm
  • Weight
    5.50 lbs

Details

  • 2D Drawing
  • Additional Details
    Not for use in cyclic dynamic braking applications.
  • Air Chamber Volume
    16.600 cm³
  • Approximate Engagement Response Time
    0.070 sec
  • Brake Series
    RB35B
  • Engagement/Release
    Spring/Air
  • Facing Kit
    968355
  • Finish
    Black Oxide
  • Function
    Stopping & Holding
  • Life Rating
    More than 1,000,000 static holding cycles
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mass
    4.50 lbs
  • Max Pressure
    126 psi
  • Minimum Release Pressure
    80 psi
  • Rail Carriage Manufacturer
    Nook
  • Rail Series
    NH
  • Ratings
    CE & RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)