Motion
SAFE-RLSSB 032-012-S-A

NEXEN GROUP
SAFE-RLSSB 032-012-S-A

Rod Locks - For Use With Pneumatic Clutches and Brakes, Stand Alone Guide Rods, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 89.8 mm Input Shaft
Mi Item #05885324
MFR #SAFE-RLSSB 032-012-S-A
Price$1,599.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 032-012-S-A

Rod Locks - For Use With Pneumatic Clutches and Brakes, Stand Alone Guide Rods, Enclosed Design, Black Anodized Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 89.8 mm Input Shaft
Mi Item #05885324
MFR #SAFE-RLSSB 032-012-S-A

Mfr description
966088 RLSSB 032-012-S-A
  • Spring Engaged, Very Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Mounting Hardware Not Provided
  • Multiple Springs For More Reliable Holding Performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,599.94/each

Specifications

Dimensions

  • Backlash
    Less Than 0.20 mm
  • Holding Force
    800 N
  • Overall Length
    89.8 mm
  • Overall Width
    48 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    12 mm

Details

  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Cylinder Mount Rod Locks Can Be Stacked On This Unit For Higher Holding Forces.
  • Air Chamber Volume
    4.750 cm³
  • Approximate Engagement Response Time
    30 ms
  • Finish
    Black Anodized
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284338479
  • Max Pressure
    8 bar
  • Minimum Release Pressure
    4.0 bar
  • Mounting Style
    Stand Alone Guide Rods
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    ISO 6431, IP67, Exceeds NEMA 4X, CE, And RoHS
  • Series
    RLSSB 032-012-S-A
  • Temperature Range
    0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent
  • UPC_NO
    662284338479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)