Motion
RPS-PRE-ISO-200-3

NEXEN GROUP
RPS-PRE-ISO-200-3

Pinion Preloader - For Use With Roller Pinion Systems, Nickel Plated Bracket and Zinc Plated Mounting Bolts Finish
Mi Item #05885347
MFR #RPS-PRE-ISO-200-3
Price$4,167.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS-PRE-ISO-200-3

Pinion Preloader - For Use With Roller Pinion Systems, Nickel Plated Bracket and Zinc Plated Mounting Bolts Finish
Mi Item #05885347
MFR #RPS-PRE-ISO-200-3

Mfr description
960854 RPS-PRE-ISO-200-3
  • Turn key solution for preloading pinions
  • Includes all required hardware
  • Plated for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,167.59/each

Specifications

Dimensions

  • Pilot Size
    200 mm in

Details

  • Finish
    Nickel Plated Bracket and Zinc Plated Mounting Bolts
  • For Use With Series
    Roller Pinion Systems
  • Function
    For setting the pinion preload
  • Manufacturer Product Page
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    ISO9409-200
  • UPC_NO
    662284327053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)