Motion
BSB-2 COUPLING .406

NEXEN GROUP
BSB-2 COUPLING .406

Ball Screw Brake Coupling - 0.406 in, Straight Bore without KW, Fits BSB-02 Brakes
Mi Item #05885351
MFR #BSB-2 COUPLING .406
Price$331.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-2 COUPLING .406

Ball Screw Brake Coupling - 0.406 in, Straight Bore without KW, Fits BSB-02 Brakes
Mi Item #05885351
MFR #BSB-2 COUPLING .406

Mfr description
964642 BSB-2,COUPLING,.406 BORE
  • Coupling adapter for BSB-2 ball screw brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.79/each

Specifications

Dimensions

  • Axial Misalignment
    ± 0.04 in
  • Bore Diameter
    0.406 in
  • Bore Size
    0.406 in
  • Compatible Brake Size
    BSB-02
  • Max Angular Misalignment
    0.8 °
  • Max Parallel Misalignment
    0.06 mm
  • Weight
    0.25 lb

Details

  • 2D Drawing
  • Bore Type
    Finished w/ No Keyway
  • Compatible Brake Part Number
    964640
  • Finish
    Uncoated Steel And Aluminum
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    258 ft-lb/rad
  • UPC_NO
    662284334334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)