Motion
BSB-3 COUPLING .312 NSB

NEXEN GROUP
BSB-3 COUPLING .312 NSB

Ball Screw Brake Coupling - 0.312 in, Straight Bore without KW, Fits BSB-03 Brakes
MI ITEM #05885352
MFR #BSB-3 COUPLING .312 NSB
List Price$309.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BSB-3 COUPLING .312 NSB

Ball Screw Brake Coupling - 0.312 in, Straight Bore without KW, Fits BSB-03 Brakes
MI ITEM #05885352
MFR #BSB-3 COUPLING .312 NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.67/each for your price

Overview

Mfr description
964743 BSB-3,COUPLING,.312 BORE,NSB
  • Coupling adapter for BSB-3 ball screw brake

Specifications

  • Bore Size
    0.312 in
  • Bore Type
    Finished w/ No Keyway
  • Compatible Brake Size
    BSB-03
  • Compatible Brake Part Number
    964740
  • Max Parallel Misalignment
    0.08 mm
  • Max Angular Misalignment
    0.8 °
  • Axial Misalignment
    ± 0.04 in
  • Torsional Rigidity
    442 ft-lb/rad
  • Finish
    Uncoated Steel And Aluminum
  • Ratings
    CE, and RoHS
  • Weight
    0.50 lb
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Bore Diameter
    0.312 in
  • UPC_NO
    662284330176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text